Product details
- Primary Filter
Specifications
Element Description | Air Primary |
Outside Dia. | 8.13 in, 206.5 mm |
Length | 7.81 in, 198.37 mm |
Outer Diameter (in) | 8.13 |
Length (in) | 7.81 |
Inner Diameter (mm) | 108.2 |
Inner Diameter (in) | 4.26 |
Outer Diameter (mm) | 206.5 |
Efficiency Test Std | ISO 5011 |
Length (mm) | 198.37 |
I.D. | 4.26 in, 108.2 mm |
Type | Primary |
O.D. | 8.13 in, 206.5 mm |
Style | Round |
Efficiency | 99.6 |
Media Type | Cellulose |
Weight | 1.8 LB |
EAN or UPC | 742330165768 |