text.skipToContent text.skipToNavigation


P546598

Air Primary

Item #100179927

Product details

  • Air Primary
  • 3.1500" Inner Diameter
  • 6.870" Outer Diameter
  • 7.900" Length

Specifications

Inner Diameter 3.15 in
Length 7.9 in
Outside Dia. 6.87 in
Element Description Air Primary
Weight 0.8 LB
EAN or UPC 742330111178

You May Also Like