text.skipToContent text.skipToNavigation


P546613

Air Safety

Item #100179928
each
    Shipment Options

Product details

  • Air Safety
  • 9.14" Outside Diameter, 5.78" Inside Diameter, 17.16" Long

Specifications

Inner Diameter 5.78 in
Length 17.16 in
Outside Dia. 9.14 in
Primary Application Mitsubishi ME073252
Element Description Air Safety
Air Primary N/A
Weight 2.09 LB
EAN or UPC 742330111277

You May Also Like