text.skipToContent text.skipToNavigation


P546614

Air Primary

Item #100179929

Product details

  • Air Primary
  • 7.5100" Inner Diameter
  • 12.560" Outer Diameter
  • 26.810" Length

Specifications

Inner Diameter 7.51 in
Length 26.81 in
Outside Dia. 12.56 in
Element Description Air Primary
Weight 14.5 LB
EAN or UPC 742330111260

You May Also Like