text.skipToContent text.skipToNavigation


P546641

Air Primary

Item #100179930
each

Product details

  • Air Primary
  • 2.2700" Inner Diameter
  • 4.170" Outer Diameter
  • 8.960" Length

Specifications

Inner Diameter 2.27 in
Length 8.96 in
Outside Dia. 4.17 in
Element Description Air Primary
Weight 1.7 LB
EAN or UPC 742330111611

You May Also Like