text.skipToContent text.skipToNavigation


P546762

Air Safety

Item #100179932
each
    Shipment Options

Product details

  • Air Safety
  • 9.88" Outside Diameter, 8.06" Inside Diameter, 27.75" Long

Specifications

Inner Diameter 8.06 in
Length 27 3/4 in
Outside Dia. 9.88 in
Primary Application Air Maze CD1830610827
Element Description Air Safety
Air Primary N/A
Weight 4.45 LB
EAN or UPC 742330111550

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison