text.skipToContent text.skipToNavigation


P547331

Air Primary, RadialSeal®

Item #100179933

Product details

  • Air Primary
  • 4.1700" Inner Diameter
  • 8.180" Outer Diameter
  • 15.090" Length

Specifications

Inner Diameter 4.17 in
Length 15.09 in
Outside Dia. 8.18 in
Element Description Air Primary
Weight 3.1 LB
EAN or UPC 742330111864

You May Also Like