Product details
- Primary Filter
applications
- CASE/CASE IH 243968A1
Specifications
Outer Diameter (in) | 13.09 |
Length | 21.86 in, 555.2 mm |
Efficiency Test Std | ISO 5011 |
Outside Dia. | 13.09 in, 332.4 mm |
Inner Diameter (in) | 6.78 |
Outer Diameter (mm) | 332.4 |
Length (mm) | 555.2 |
Inner Diameter (mm) | 172.3 |
Length (in) | 21.86 |
Type | Primary |
O.D. | 13.09 in, 332.4 mm |
Style | Radialseal |
Media Type | Cellulose |
I.D. | 6.78 in, 172.3 mm |
Efficiency | 99.9 |
Weight | 10.7 LB |
EAN or UPC | 742330113073 |