Product details
- Engine Filter
applications
- LUBER-FINER AF1658
Specifications
Efficiency Test Std | ISO 5011 |
Length (mm) | 222.25 |
Length (in) | 8.75 |
Width (mm) | 191.01 |
Width | 7.52 in, 191.01 mm |
Height | 2.26 in, 57.4 mm |
Width (in) | 7.52 |
Height (mm) | 57.4 |
Height (in) | 2.26 |
Length | 8.75 in, 222.25 mm |
Type | Engine |
Style | Panel |
Efficiency | 98.7 |
Weight | 0.1 LB |
EAN or UPC | 742330113042 |