Product details
- 4.09 in Outside Diameter
- Cartridge Style
Specifications
Efficiency 50% | 20 micron |
Outer Diameter (in) | 4.09 |
Inner Diameter (mm) | 49 |
I.D. | 1.93 in, 49 mm |
Inner Diameter (in) | 1.93 |
Gasket OD (in) | 3.54 |
Gasket ID (mm) | 52 |
Efficiency Test Std | JIS D 1611 |
Outer Diameter (mm) | 104 |
Primary Application | HINO 156071090 |
Gasket ID (in) | 2.05 |
Length (mm) | 160 |
Length | 6.3 in, 160 mm |
Length (in) | 6.3 |
Media Type | Cellulose |
Gasket OD (mm) | 90 |
O.D. | 4.09 in, 104 mm |
Gasket I.D. | 2.05 in, 52 mm |
Style | Cartridge |
Gasket O.D. | 3.54 in, 90 mm |
Weight | 0.712 LB |
EAN or UPC | 742330040126 |