Product details
- 3.66 in Outside Diameter
- Full-Flow
- 13/16-16 UN Thread Size
- Spin-On Style
Specifications
Length (in) | 5.35 |
Length (mm) | 136 |
Thread Size | 13/16-16 UN |
Collapse Burst (in) | 6.9 |
Length | 5.35 in, 136 mm |
Efficiency Test Std | SAE J1858 |
Gasket ID (in) | 3.03 |
Outer Diameter (in) | 3.66 |
Gasket ID (mm) | 77 |
Outer Diameter (mm) | 93 |
Gasket OD (mm) | 86 |
Collapse Burst (mm) | 100 |
Media Type | Cellulose |
O.D. | 3.66 in, 93 mm |
Efficiency 99% | 40 micron |
Gasket OD (in) | 3.39 |
Gasket O.D. | 3.39 in, 86 mm |
Type | Full-Flow |
Gasket I.D. | 3.03 in, 77 mm |
Style | Spin-On |
Collapse Burst | 100.08 psi, 6.9 bar |
Weight | 1.1 LB |
EAN or UPC | 742330040294 |