text.skipToContent text.skipToNavigation


P550037

Hydraulic Cartridge

Item #100179959
each

Product details

  • Hydraulic Cartridge
  • 2.8700" ID x 4.470" OD x 14.720" Long
  • Primary Application: Mitsubishi 68937001001

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 4.47 in
Length 14.72 in
Primary Application Mitsubishi 68937001001
I.D. 2.87 in
Weight 2.6 LB
EAN or UPC 742330040317

You May Also Like