Product details
- 4.76 in Outside Diameter
- Cartridge Style
Specifications
Media Type | Cellulose |
O.D. | 4.76 in, 121 mm |
Collapse Burst (in) | 5.2 |
Collapse Burst (mm) | 75 |
Length (mm) | 244 |
Gasket OD (in) | 3.29 |
Inner Diameter (in) | 2.2 |
Inner Diameter (mm) | 56 |
Length (in) | 9.61 |
Length | 9.61 in, 244 mm |
Outer Diameter (in) | 4.76 |
Efficiency 50% | 20 micron |
Outer Diameter (mm) | 121 |
Gasket OD (mm) | 83.5 |
I.D. | 2.2 in, 56 mm |
Efficiency Test Std | SAE J806 |
Collapse Burst | 75.42 psi, 5.2 bar |
Gasket O.D. | 3.29 in, 83.5 mm |
Style | Cartridge |
Weight | 1.7 LB |
EAN or UPC | 742330040355 |