Product details
- 2.99 in Outside Diameter
- Full-Flow
- M18 x 1.5 Thread Size
- Spin-On Style
Specifications
Efficiency 99% | 45 micron |
O.D. | 2.99 in, 76 mm |
Anti-Drainback Valve | Yes |
Length (mm) | 86 |
Media Type | Cellulose |
Outer Diameter (in) | 2.99 |
Length (in) | 3.39 |
Gasket ID (in) | 2.4 |
Efficiency Test Std | ISO 4572 |
Gasket OD (mm) | 70 |
Gasket ID (mm) | 61 |
Gasket OD (in) | 2.76 |
Collapse Burst (mm) | 75 |
Outer Diameter (mm) | 76 |
Collapse Burst (in) | 5.2 |
Primary Application | GMC 25010792 |
Thread Size | M18 x 1.5 |
Length | 3.39 in, 86 mm |
Gasket O.D. | 2.76 in, 70 mm |
Style | Spin-On |
Collapse Burst | 75.42 psi, 5.2 bar |
Type | Full-Flow |
Gasket I.D. | 2.4 in, 61 mm |
Weight | 0.6 LB |
EAN or UPC | 742330040416 |