Product details
- 4.09 in Outside Diameter
- Cartridge Style
Specifications
Outer Diameter (in) | 4.09 |
Length (mm) | 144 |
Inner Diameter (mm) | 15 |
Efficiency 50% | 16 micron |
Length | 5.67 in, 144 mm |
Outer Diameter (mm) | 104 |
Inner Diameter (in) | 0.59 |
Media Type | Cellulose |
Length (in) | 5.67 |
O.D. | 4.09 in, 104 mm |
I.D. | 0.59 in, 15 mm |
Style | Cartridge |
Weight | 0.6 LB |
EAN or UPC | 742330040553 |