Product details
- 4.49 in Outside Diameter
- Full-Flow
- 1 1/8-16 UN Thread Size
- Spin-On Style
Specifications
Thread Size | 1 1/8-16 UN |
Length (in) | 8.5 |
Length (mm) | 216 |
Media Type | Cellulose |
Efficiency 50% | 25 micron |
O.D. | 4.49 in, 114 mm |
Outer Diameter (mm) | 114 |
Gasket ID (mm) | 75 |
Outer Diameter (in) | 4.49 |
Length | 8.5 in, 216 mm |
Collapse Burst (in) | 6.9 |
Collapse Burst (mm) | 100 |
Gasket ID (in) | 2.95 |
Efficiency Test Std | JIS D 1611 |
Gasket OD (mm) | 85 |
Gasket OD (in) | 3.35 |
Primary Application | NISSAN/UD TRUCKS 15208Z9001 |
Gasket O.D. | 3.35 in, 85 mm |
Style | Spin-On |
Gasket I.D. | 2.95 in, 75 mm |
Type | Full-Flow |
Collapse Burst | 100.08 psi, 6.9 bar |
Weight | 2.4 LB |
EAN or UPC | 742330040652 |