text.skipToContent text.skipToNavigation


P550082

Hydraulic Cartridge

Item #100179993
each

Product details

  • Hydraulic Cartridge
  • 1" ID x 2.560" OD x 10.940" Long
  • Primary Application: Komatsu Dozers D50A, 53A, 58-1, P-17

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 2.56 in
Length 10.94 in
Primary Application 53A
P-17
Komatsu Dozers D50A
58-1
I.D. 1 in
Weight 0.5 LB
EAN or UPC 742330040720

You May Also Like