text.skipToContent text.skipToNavigation


P550083

Hydraulic Cartridge

Item #100179994
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.7600" ID x 4.410" OD x 11 1/2" Long
  • Primary Application: Komatsu 198-49-11440

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 4.41 in
Length 11 1/2 in
Primary Application Komatsu 198-49-11440
I.D. 2.76 in
Weight 1.5 LB
EAN or UPC 742330040737

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison