text.skipToContent text.skipToNavigation


P550084

Hydraulic Cartridge

Item #100179995
each

Product details

  • Hydraulic Cartridge
  • 1.7800" ID x 4.220" OD x 9" Long
  • Primary Application: Komatsu 424-16-11140

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 4.22 in
Length 9 in
Primary Application Komatsu 424-16-11140
I.D. 1.78 in
Weight 0.6 LB
EAN or UPC 742330040744

You May Also Like