text.skipToContent text.skipToNavigation


P550085

Hydraulic Cartridge

Item #100179996

Product details

  • Hydraulic Cartridge
  • 1.0700" ID x 2.560" OD x 5.620" Long
  • Primary Application: Komatsu 101-60-15171

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 2.56 in
Length 5.62 in
Primary Application Komatsu 101-60-15171
I.D. 1.07 in
Weight 0.35 LB
EAN or UPC 742330040751

You May Also Like