Product details
- 3.66 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On Style
Specifications
Gasket I.D. | 2.44 in, 62 mm |
Gasket OD (in) | 2.83 |
Gasket ID (in) | 2.44 |
Length (in) | 7.4 |
Length (mm) | 188 |
Emulsified H2O Efficiency | 95 Percent |
Gasket OD (mm) | 72 |
O.D. | 3.66 in, 93 mm |
Gasket O.D. | 2.83 in, 72 mm |
Outer Diameter (mm) | 93 |
Outer Diameter (in) | 3.66 |
Gasket ID (mm) | 62 |
Collapse Burst | 100.08 psi, 6.9 bar |
Style | Spin-On |
Length | 7.4 in, 188 mm |
Thread Size | 1-14 UN |
Collapse Burst (in) | 6.9 in |
Type | Water Separator |
Efficiency 99% | 25 micron |
Collapse Burst (mm) | 100 mm |
Efficiency Test Std | ISO19438 |
Weight | 1.2 LB |
EAN or UPC | 742330040911 |