Product details
- 3.7 in Outside Diameter
- 1-12 Thread Size
- Spin-On Style
Specifications
Gasket ID (mm) | 61.3 |
Length (mm) | 130.9 |
Gasket ID (in) | 2.41 |
Collapse Burst (in) | 6.9 in |
Gasket I.D. | 2.41 in, 61.3 mm |
Length (in) | 5.15 |
Gasket O.D. | 2.73 in, 69.3 mm |
Media Type | Cellulose |
Efficiency 99% | 45 MICRON |
Collapse Burst (mm) | 100 mm |
Style | Spin-On |
Outer Diameter (in) | 3.7 |
Efficiency Test Std | ISO 4572 |
Gasket OD (mm) | 69.3 |
Length | 5.15 in, 130.9 mm |
Gasket OD (in) | 2.73 |
Efficiency 50% | 10 micron |
Thread Size | 1-12 |
Outer Diameter (mm) | 93.9 |
O.D. | 3.7 in, 93.9 mm |
Collapse Burst | 300.23 psi, 20.7 bar |
Weight | 0.4 LB |
EAN or UPC | 742330040966 |