text.skipToContent text.skipToNavigation


P550128

Hydraulic Cartridge

Item #100180015

Product details

  • Hydraulic Cartridge
  • 3" ID x 5" OD x 3" Long
  • Primary Application: IHC 401073R2, 530144R92

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 5 in
Length 3 in
Primary Application IHC 401073R2
530144R92
I.D. 3 in
Weight 0.5 LB
EAN or UPC 742330041062

You May Also Like