Product details
- 2.6 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
Specifications
Efficiency Beta 20 | 30 micron |
Length | 7.09 in, 180.1 mm |
Media Type | Cellulose |
O.D. | 2.6 in, 66 mm |
Element Description | Hydraulic Cartridge |
Efficiency Beta 2 | 30 micron |
Inner Diameter (in) | 1.18 |
Outer Diameter (in) | 2.6 |
Length (mm) | 180.1 |
Inner Diameter (mm) | 29.97 |
I.D. | 1.18 in, 29.97 mm |
Outer Diameter (mm) | 66 |
Length (in) | 7.09 |
Efficiency Beta | 30 Micron @ Beta 2, 30 Micron @ Beta 20 |
Style | Cartridge |
Weight | 0.5 LB |
EAN or UPC | 742330041086 |