text.skipToContent text.skipToNavigation


P550138

Hydraulic Cartridge

Item #100180896
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.7800" ID x 4 1/2" OD x 7" Long
  • Primary Application: Gresen 3294, Pkgd Gaskets (2) P177050, Opt. Gaskets P177049, P177051

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 4 1/2 in
Length 7 in
Thread Size N/A
Primary Application Gresen 3294
Pkgd Gaskets (2) P177050
P177051
Opt. Gaskets P177049
I.D. 1.78 in
Gresen Part No. K23012
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H24007
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 0.3 LB
EAN or UPC 742330041116

You May Also Like