text.skipToContent text.skipToNavigation


P550140

Hydraulic Cartridge

Item #100180018
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.2700" ID x 4.510" OD x 6.970" Long
  • Primary Application: IHC 612713C91

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 4.51 in
Length 6.97 in
Thread Size N/A
Primary Application IHC 612713C91
I.D. 2.27 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. 922989
Weight 1.3 LB
EAN or UPC 742330041123

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison