Product details
- 4.37 in Outside Diameter
- Cartridge Style
Specifications
Efficiency Test Std | SAE J1858 |
Outer Diameter (in) | 4.37 |
Length (in) | 5.75 |
Inner Diameter (mm) | 37 |
Inner Diameter (in) | 1.46 |
Length (mm) | 146 |
Efficiency 99% | 40 micron |
I.D. | 1.46 in, 37 mm |
Outer Diameter (mm) | 111 |
Primary Application | TEREX 5574978 |
Length | 5.75 in, 146 mm |
O.D. | 4.37 in, 111 mm |
Style | Cartridge |
Weight | 0.55 LB |
EAN or UPC | 742330041147 |