Product details
- 4.29 in Outside Diameter
- Full-Flow
- 1-16 UN Thread Size
- Spin-On Style
Specifications
Outer Diameter (in) | 4.29 |
Length (mm) | 147 |
Length | 5.79 in, 147 mm |
Gasket OD (in) | 2.83 |
Outer Diameter (mm) | 109 |
Efficiency 99% | 40 micron |
Gasket ID (mm) | 62 |
O.D. | 4.29 in, 109 mm |
Length (in) | 5.79 |
Media Type | Cellulose |
Thread Size | 1-16 UN |
Gasket OD (mm) | 72 |
Gasket ID (in) | 2.44 |
Style | Spin-On |
Gasket I.D. | 2.44 in, 62 mm |
Gasket O.D. | 2.83 in, 72 mm |
Type | Full-Flow |
Weight | 0.1 LB |
EAN or UPC | 742330041161 |