Product details
- 3.11 in Outside Diameter
- Cartridge Style
Specifications
Inner Diameter (in) | 1.38 |
Efficiency 99% | 40 micron |
I.D. | 1.38 in, 35 mm |
Inner Diameter (mm) | 35 |
O.D. | 3.11 in, 79 mm |
Length (in) | 9.06 |
Length | 9.06 in, 230 mm |
Outer Diameter (mm) | 79 |
Length (mm) | 230 |
Outer Diameter (in) | 3.11 |
Style | Cartridge |
Weight | 26.9 LB |
EAN or UPC | 742330041246 |