Product details
- 3.46 in Outside Diameter
- Cartridge Style
Specifications
Inner Diameter (in) | 0.94 |
Collapse Burst (in) | 6.9 |
Collapse Burst (mm) | 100 |
O.D. | 3.46 in, 88 mm |
Efficiency 99% | 20 micron |
Length (in) | 5.51 |
Length | 5.51 in, 140 mm |
Outer Diameter (in) | 3.46 |
Outer Diameter (mm) | 88 |
Length (mm) | 140 |
I.D. | 0.94 in, 24 mm |
Inner Diameter (mm) | 24 |
Collapse Burst | 100.08 psi, 6.9 bar |
Style | Cartridge |
Weight | 0.4 LB |
EAN or UPC | 742330041383 |