Product details
- 3.19 in Outside Diameter
- Secondary Type
- Cartridge Style
Specifications
Efficiency 99% | 25 micron |
Length (in) | 4.5 |
I.D. | 1.06 in, 26.9 mm |
Outer Diameter (mm) | 80.9 |
Efficiency Test Std | SAE J1985 |
Type | Secondary |
Outer Diameter (in) | 3.19 |
O.D. | 3.19 in, 80.9 mm |
Length | 4.5 in, 114.3 mm |
Inner Diameter (mm) | 26.9 |
Inner Diameter (in) | 1.06 |
Style | Cartridge |
Length (mm) | 114.3 |
Weight | 0.4 LB |
EAN or UPC | 742330041482 |