Product details
- 6 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Primary Application | HILCO PL71810 |
Media Type | Cellulose |
Length (mm) | 455.93 |
Element Description | Hydraulic Cartridge |
Length (in) | 17.95 |
I.D. | 2.6 in, 66 mm |
Efficiency Beta 1000 | 23 micron |
Length | 17.95 in, 455.93 mm |
Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
O.D. | 6 in, 152.4 mm |
Collapse Burst (mm) | 75 |
Outer Diameter (in) | 6 |
Collapse Burst (in) | 5.2 |
Outer Diameter (mm) | 152.4 |
Efficiency Beta 2 | 7 micron |
Inner Diameter (mm) | 66 |
Inner Diameter (in) | 2.6 |
Collapse Burst | 75.42 psi, 5.2 bar |
Style | Cartridge |
Weight | 4.6 LB |
EAN or UPC | 742330041543 |