text.skipToContent text.skipToNavigation


P550232

Hydraulic Cartridge

Item #100180054

Product details

  • Hydraulic Cartridge
  • 1 1/2" ID x 2.610" OD x 4.800" Long
  • Primary Application: Marvel 529206-5125, Purolator PM6035

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 2.61 in
Length 4.8 in
Primary Application Marvel 529206-5125
Purolator PM6035
I.D. 1 1/2 in
Weight 0.4 LB
EAN or UPC 742330041697

You May Also Like