text.skipToContent text.skipToNavigation


P550250

Low Pressure Hydraulic Spin-On Filter

Item #100180058

Product details

  • Low Pressure Hydraulic Spin-On Filter for Series SP50/60 (LPS05) & SP80/90 & SP100/120
  • Cellulose #3 Media
  • Buna-N Seal
  • Standard Design
  • 10.7" Long

description

  • Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Spin-On
Filter Series SP50/60 (LPS05)
SP80/90
Media Type Cellulose #3
O.D. 5 in
Length 10.7 in
Thread Size 1 1/2
Beta 75 Rating 16 µm
Beta 200 Rating 18 µm
Primary Application Donaldson LPS05 Assy
Packaged Gaskets P165461
Gresen
P170894
Element Type Low Pressure Filter
Filter Design Standard
Beta Rating 3µm
Beta 1000 Rating 24 µm
I.D. N/A
Micron Rating 18 µm
Threads per Inch 16
Use With BIFK9
BIFK10
Thread Type UN
Seal Material Buna-N
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. SPE603
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. 603
Dmic Part No. N/A
Hycon Part No. MFE1601032
Fairey Arlon Part No. N/A
PTI Part No. F4E070BCB
Vickers Part No. N/A
Catalog Order Number MA100180058
Weight 3.4 LB
EAN or UPC 742330041802

You May Also Like