text.skipToContent text.skipToNavigation


P550251

Low Pressure Hydraulic Spin-On Filter

Item #100180898
each

Product details

  • Low Pressure Hydraulic Spin-On Filter for Series SP50/60 (LPS05) & SP80/90 & SP100/120
  • Cellulose #10 Media
  • Buna-N Seal
  • Standard Design
  • 10.7" Long

description

  • Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Spin-On
Filter Series SP80/90
SP50/60 (LPS05)
Media Type Cellulose #10
O.D. 5 in
Length 10.7 in
Thread Size 1 1/2
Beta 75 Rating 25 µm
Beta 200 Rating 19 µm
Primary Application Packaged Gaskets P165461
Gresen
Donaldson LPS05 Assy
P170894
Element Type Low Pressure Filter
Filter Design Standard
Beta Rating 10µm
Beta 1000 Rating 23 µm
I.D. N/A
Micron Rating 19 µm
Threads per Inch 16
Use With BIFK9
BIFK10
Thread Type UN
Seal Material Buna-N
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. SPE6010
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. 610
Dmic Part No. N/A
Hycon Part No. MFE1601102
Fairey Arlon Part No. FA51110
PTI Part No. F4E070CCB
Vickers Part No. N/A
Catalog Order Number MA100180898
Weight 3.1 LB
EAN or UPC 742330041819

You May Also Like