Product details
- 5.04 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Gasket ID (in) | 4.76 |
Gasket OD (in) | 5.04 |
Media Type | Wire Mesh |
Efficiency Beta | 150 Micron @ Beta 2 |
Element Description | Hydraulic Spin-On |
Thread Size | 1 1/2-16 UN |
Gasket ID (mm) | 120.9 |
Length (mm) | 169.2 |
Efficiency Beta 2 | 150 micron |
Length | 6.66 in, 169.2 mm |
O.D. | 5.04 in, 128 mm |
Outer Diameter (in) | 5.04 |
Gasket OD (mm) | 128 |
Primary Application | ZINGA SE100 |
Filter Series | W023, SP50/60, SP80/90, SP100/120 |
Length (in) | 6.66 |
Outer Diameter (mm) | 128 |
Gasket I.D. | 4.76 in, 120.9 mm |
Series | W023, SP50/60, SP80/90, SP100/120 |
Gasket O.D. | 5.04 in, 128 mm |
Style | Spin-On |
Weight | 2.5 LB |
EAN or UPC | 742330042007 |