text.skipToContent text.skipToNavigation


P550308

Hydraulic Cartridge

Item #100180064
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.4000" ID x 4.650" OD x 6 1/2" Long
  • Primary Application: Hanomag 373952178

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 4.65 in
Length 6 1/2 in
Primary Application Hanomag 373952178
Beta Rating ß25=2
I.D. 2.4 in
Fits Assembly Model N/A
Housing N/A
Head Assembly N/A
Weight 1.183 LB
EAN or UPC 742330042083

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison