Product details
- 2.36 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Primary Application | ZF 7632141102 |
Media Type | Cellulose |
Inner Diameter (in) | 0.72 |
O.D. | 2.36 in, 60 mm |
Outer Diameter (in) | 2.36 |
Length (mm) | 100 |
I.D. | 0.72 in, 18.2 mm |
Outer Diameter (mm) | 60 |
Element Description | Hydraulic Cartridge |
Efficiency Beta | 30 Micron @ Beta 75 |
Length | 3.94 in, 100 mm |
Length (in) | 3.94 |
Inner Diameter (mm) | 18.2 |
Efficiency Beta 75 | 30 micron |
Style | Cartridge |
Weight | 0.2 LB |
EAN or UPC | 742330042090 |