text.skipToContent text.skipToNavigation


P550310

Hydraulic Cartridge

Item #100180066
each

Product details

  • Hydraulic Cartridge
  • 3/4" ID x 3.230" OD x 4.330" Long
  • Primary Application: ZF 7633141101

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3.23 in
Length 4.33 in
Primary Application ZF 7633141101
Beta Rating N/A
I.D. 3/4 in
Fits Assembly Model N/A
Housing N/A
Head Assembly N/A
Weight 0.45 LB
EAN or UPC 742330042106

You May Also Like