Product details
- 2.99 in Outside Diameter
- Full-Flow
- 3/4-16 Thread Size
- Spin-On Style
Specifications
Outer Diameter (mm) | 76 |
Gasket OD (mm) | 70 |
Thread Size | 3/4-16 |
Bypass Valve Setting HR (PSI) | 1.2 psi |
Collapse Burst (in) | 6.9 |
Anti-Drainback Valve | Yes |
Bypass Valve Setting LR (PSI) | 11 psi |
Gasket ID (mm) | 60 |
O.D. | 2.99 in, 76 mm |
Length (in) | 3.39 |
Efficiency Test Std | SAE J1858 |
Length | 3.39 in, 86 mm |
Gasket OD (in) | 2.76 |
Media Type | Cellulose |
Bypass Valve Setting LR (BAR) | 0.75 bar |
Efficiency 99% | 40 micron |
Gasket ID (in) | 2.36 |
Length (mm) | 86 |
Collapse Burst (mm) | 100 |
Outer Diameter (in) | 2.99 |
Bypass Valve Setting HR (BAR) | 17 bar |
Bypass Valve Setting HR | 17.4 psi, 1.2 bar |
Gasket I.D. | 2.36 in, 60 mm |
Collapse Burst | 100.08 psi, 6.9 bar |
Gasket O.D. | 2.76 in, 70 mm |
Type | Full-Flow |
Bypass Valve | Yes |
Bypass Valve Setting LR | 10.88 psi, 0.75 bar |
Style | Spin-On |
Weight | 0.7 LB |
EAN or UPC | 742330042236 |