Product details
- 6.42 in Length
- 3.58 in Outside Diameter
- 0.47 in Inside Diameter
Specifications
Outer Diameter (mm) | 91 |
Length (in) | 6.42 |
Efficiency 99% | 40 MICRON |
Inner Diameter (mm) | 12 |
Outer Diameter (in) | 3.58 |
Inner Diameter (in) | 0.47 |
Length (mm) | 163 |
Length | 6.42 in, 163 mm |
Weight | 0.85 LB |
EAN or UPC | 742330081068 |