Product details
- 3.72 in Outside Diameter
- Water Separator Type
- M24 x 1.5 Thread Size
- Spin-On Style
Specifications
Outer Diameter (in) | 3.72 |
Style | Spin-On |
Gasket OD (mm) | 70 |
Media Type | Cellulose |
Length | 7 in, 177.8 mm |
Length (mm) | 177.8 |
Efficiency 99% | 20 micron |
Collapse Burst (in) | 6.9 in |
Collapse Burst (mm) | 100 mm |
O.D. | 3.72 in, 94.5 mm |
Emulsified H2O Efficiency | 95 Percent |
Gasket ID (in) | 2.36 |
Gasket OD (in) | 2.76 |
Length (in) | 7 |
Collapse Burst | 100.08 psi, 6.9 bar |
Outer Diameter (mm) | 94.5 |
Thread Size | M24 x 1.5 |
Efficiency Test Std | SAE J1985 |
Gasket I.D. | 2.36 in, 60 mm |
Type | Water Separator |
Gasket ID (mm) | 60 |
Gasket O.D. | 2.76 in, 70 mm |
Weight | 0.25 LB |
EAN or UPC | 742330081105 |