Product details
- 3.88 in Outside Diameter
- Water Separator Type
- M20 x 1.5 Thread Size
- Spin-On Style
Specifications
Gasket OD (mm) | 72.5 |
Collapse Burst | 100.08 psi, 6.9 bar |
Gasket ID (mm) | 50 |
Gasket ID (in) | 1.97 |
Outer Diameter (mm) | 98.5 |
Media Type | Cellulose |
Gasket O.D. | 2.85 in, 72.5 mm |
Outer Diameter (in) | 3.88 |
Length (mm) | 140 |
Gasket OD (in) | 2.85 |
Length | 5.51 in, 140 mm |
Length (in) | 5.51 |
Collapse Burst (in) | 6.9 in |
Type | Water Separator |
O.D. | 3.88 in, 98.5 mm |
Collapse Burst (mm) | 100 mm |
Gasket I.D. | 1.97 in, 50 mm |
Outlet Size | M36 x 1.5 |
Efficiency Test Std | JIS D 1611 |
Thread Size | M20 x 1.5 |
Efficiency 50% | 10 micron |
Style | Spin-On |
Emulsified H2O Efficiency | 95 Percent |
Weight | 1.0 LB |
EAN or UPC | 742330088050 |