Product details
- 2.22 in Outside Diameter
- In-Line Style
Specifications
O.D. | 2.22 in, 56.39 mm |
Length (mm) | 50 |
Outer Diameter (in) | 2.22 |
Outlet Diameter | 0.31 in, 8 mm |
Inlet Diameter | 0.31 in, 8 mm |
Style | In-Line |
Length | 1.97 in, 50 mm |
Efficiency 99% | 30 micron |
Outer Diameter (mm) | 56.39 |
Length (in) | 1.97 |
Media Type | Cellulose |
Weight | 0.05 LB |
EAN or UPC | 742330106570 |