text.skipToContent text.skipToNavigation


P550416

Hydraulic Spin-On Filter

Item #100180116
each
    Shipment Options

Product details

  • Hydraulic Spin-On
  • 3.690" OD x 8.880" Long
  • Primary Application: John Deere AT140030, Hitachi 4230376

description

  • These high quality, low cost filters are widely used in the hydraulic industry. They are interchangeable with many other filter manufacturers, such as Gresen, Cross, Zinga, and others.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Spin-On
Filter Series N/A
Media Type N/A
O.D. 3.69 in
Length 8.88 in
Thread Size 1
Primary Application Hitachi 4230376
John Deere AT140030
I.D. N/A
Threads per Inch 12
Thread Type UNF
Weight 2.1 LB
EAN or UPC 742330104385

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison