Product details
- 4.8 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
Specifications
Efficiency Beta 75 | 20 micron |
O.D. | 4.8 in, 121.92 mm |
Outer Diameter (mm) | 121.92 |
Thread Size | 1 1/2-16 UN |
Collapse Burst (mm) | 200 |
Efficiency Beta 2 | 5 micron |
Primary Application | JOHN DEERE AT172912 |
Collapse Burst (in) | 13.8 |
Length | 11.42 in, 290.1 mm |
Efficiency Beta | 5 Micron @ Beta 2, 20 Micron @ Beta 75 |
Length (mm) | 290.1 |
Outer Diameter (in) | 4.8 |
Length (in) | 11.42 |
Style | Spin-On |
Collapse Burst | 200.15 psi, 13.8 bar |
Weight | 4.4 LB |
EAN or UPC | 742330104392 |