Product details
- 1.91 in Outside Diameter
- In-Line Style
Specifications
Length | 3.9 in, 99 mm |
O.D. | 1.91 in, 48.5 mm |
Inlet Size | 3/8 |
Length (in) | 3.9 |
Outlet Diameter (mm) | 10 mm |
Efficiency 99% | 150 micron |
Outlet Diameter (in) | 0.39 in |
Media Type | Wire Mesh, Stainless Steel |
Outer Diameter (in) | 1.91 |
Style | In-Line |
Length (mm) | 99 |
Outer Diameter (mm) | 48.5 |
Outlet Diameter | 0.39 in, 10 mm |
Weight | 0.2 LB |
EAN or UPC | 742330111062 |