Product details
- 3.82 in Outside Diameter
- Water Separator Type
- Cartridge Style
Specifications
Length (in) | 6.74 |
Efficiency Test Std | SAE J1488, J1839, J905 |
Collapse Burst (in) | 6.9 in |
Emulsified H2O Efficiency | 95 Percent |
Style | Cartridge |
I.D. | 0.66 in, 16.8 mm |
Inner Diameter (mm) | 16.8 |
Collapse Burst (mm) | 100 mm |
Collapse Burst | 100.08 psi, 6.9 bar |
Length (mm) | 171.2 |
Media Type | Cellulose |
Type | Water Separator |
Outer Diameter (mm) | 97 |
Efficiency 99% | 12 micron |
Inner Diameter (in) | 0.66 |
O.D. | 3.82 in, 97 mm |
Outer Diameter (in) | 3.82 |
Length | 6.74 in, 171.2 mm |
Weight | 0.85 LB |
EAN or UPC | 742330112250 |