text.skipToContent text.skipToNavigation


P550485

Full Flow Lube Cartridge

Item #100180146
each
    Shipment Options

Product details

  • Lube Cartridge Full Flow
  • 3.3700" ID x 5.080" OD x 8.940" Long
  • Synteq® Media
  • Primary Application: Cat 1R-0721, 5S-0485, Hyster 75669, Furn Gskt=P171166, P166481=Synteq Media

Specifications

Element Description Lube Cartridge Full Flow
Filter Series N/A
Media Type Synteq®
O.D. 5.08 in
Length 8.94 in
Thread Size N/A
Primary Application Furn Gskt=P171166
Hyster 75669
Cat 1R-0721
5S-0485
P166481=Synteq Media
Beta Rating N/A
I.D. 3.37 in
Weight 1.2 LB
EAN or UPC 742330042557

You May Also Like