text.skipToContent text.skipToNavigation


P550487

Hydraulic Cartridge

Item #100180147
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.3900" ID x 3.470" OD x 2.720" Long
  • Primary Application: IHC 279294C92, MACK 485GB3160, Power Steering, Furn Gskt=P171154

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3.47 in
Length 2.72 in
Thread Size N/A
Primary Application Furn Gskt=P171154
Power Steering
IHC 279294C92
MACK 485GB3160
I.D. 1.39 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. 844037
Weight 0.3 LB
EAN or UPC 742330042564

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison